TSUBAKI
180B17H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 180 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.385" Outside Diameter; 12.245" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
H180B17F X 3-1/2 KW 2SS RLR CHAIN SPKT ; 17 TEEH 3-1/2" BORE KEYWAY W/HT
Roller Chain Sprocket; 3-1/2" Bore; 180 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 13.385" Outside Diameter; 12.245" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
180B17H X 3-1/2 KW 2SS ROLLER CHAIN SPKT ; 17 HARDNED TEEH 3-1/2" BORE KEYWAY
Roller Chain Sprocket; 3-1/2" Bore; 180 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 13.385" Outside Diameter; 12.245" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #