TSUBAKI
180B13H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 180 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.478" Outside Diameter; 9.402" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
180B11H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 180 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.014" Outside Diameter; 7.986" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
180B14H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 180 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.207" Outside Diameter; 10.112" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
180B17H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 180 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.385" Outside Diameter; 12.245" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
180B19H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 180 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.834" Outside Diameter; 13.67" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #