Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6 Items found
BrandTSUBAKIChain Size180-2Hub TypeC-Hub Both Sides
TSUBAKI
D180C16H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 180-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 12.661" Outside Diameter; 11.533" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
D180C17H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 180-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 13.385" Outside Diameter; 12.245" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
D180C14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 180-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 11.207" Outside Diameter; 10.112" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
D180C19H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 180-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 14.834" Outside Diameter; 13.67" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
D180C28H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 180-2 Chain; 28 Teeth; 2 Row of Teeth; Hardened Teeth; 21.319" Outside Diameter; 20.096" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order