Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6 Items found
BrandTSUBAKIChain Size180-3Roller Diameter - Inch1.406
TSUBAKI
180-EN-3-OL ; POR OFFSET LINK
Chain Link; 180-3 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
INVENTORY
Available to order
TSUBAKI
180-3 COT 10FT ROLLER CHAIN ; 10/BOX
Roller Chain; 180-3 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
RS180-3-CL CONN LINK
Chain Link; 180-3 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
180-EN-3-CL ; POR CONNECTING LINK
Chain Link; 180-3 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
INVENTORY
Available to order
TSUBAKI
RS180-3-OL OFFSET LINK
Chain Link; 180-3 Chain Size; Cottered; 2-1/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1-13/32" Roller Width; 9/32" Plate Thickness; 2.134" Plate Height; Curved; 0.687" Pin Diameter
BDI #
INVENTORY
Available to order