TSUBAKI
200U45 SPLIT TAPER SPROCKET
Roller Chain Sprocket; 200 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 37.252" Outside Diameter; 35.84" Pitch Diameter; C-Hub Both Sides; Bushed Mount; U1 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
200C35 SPROCKET ; SB 1 3/8"
Roller Chain Sprocket; 200 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 29.28" Outside Diameter; 27.89" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
200U32 SPLIT TAPER SPROCKET
Roller Chain Sprocket; 200 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 26.882" Outside Diameter; 25.505" Pitch Diameter; C-Hub Both Sides; Bushed Mount; U0 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
200U40 SPLIT TAPER SPROCKET
Roller Chain Sprocket; 200 Chain; 40 Teeth; 1 Row of Teeth; Hardened Teeth; 33.265" Outside Diameter; 31.865" Pitch Diameter; C-Hub Both Sides; Bushed Mount; U1 Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
200C30H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 200 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 25.285" Outside Diameter; 23.917" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #