Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
131 Items found
BrandTSUBAKIChain Size200
TSUBAKI
200A40H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 200 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 33.265" Outside Diameter; 31.865" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
200HTPL PIN LINK
Chain Link; 200 Chain Size; Riveted; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
200HT RIV 10FT ROLLER CHAIN ; 10/BOX
Roller Chain; 200 Chain Size; Riveted; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
200A55 ; POR PLATE SPROCKET STOCK BORE
Roller Chain Sprocket; 200 Chain; 55 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
200VCL ; POR 200V BUSHED CONN LINK
Chain Link; 200 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
BDI #
INVENTORY
Available to order