TSUBAKI
200-2 RIV 10FT ROLLER CHAIN ; 10/BOX
Roller Chain; 200-2 Chain Size; Riveted; 2-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
Part #
BDI #
TSUBAKI
D200B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 200-2 Chain; 21 Teeth; 2 Row of Teeth; Hardened Teeth; 18.088" Outside Diameter; 16.775" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
200-2 COT ROLLER CHAIN ; 2-1/2" PITCH 2 STRAND 10FT/BOX
Roller Chain; 200-2 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
Part #
BDI #
TSUBAKI
D200B40H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 200-2 Chain; 40 Teeth; 2 Row of Teeth; Hardened Teeth; 33.265" Outside Diameter; 31.865" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
200-2 SUP C/L CONNECTING LINK
Chain Link; 200-2 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
Part #
BDI #