Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5 Items found
BrandTSUBAKIChain Size200-4Roller Diameter - Millimeter39.675
TSUBAKI
200-SUPER-4-CL ; POR CONNECTING LINK
Chain Link; 200-4 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
INVENTORY
Available to order
TSUBAKI
200-4 COTTERED ROLLER CHAIN 10FT ; 2-1/2" P 4 STRAND COTT 10FT/BOX
Roller Chain; 200-4 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
INVENTORY
Available to order
TSUBAKI
RS200-4-OL OFFSET LINK
Chain Link; 200-4 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
RS200-4-CL CONN LINK
Chain Link; 200-4 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
200-4 RIVETED ROLLER CHAIN 10FT ; 2-1/2" P 4 STRAND RIVETED 10FT/BOX
Roller Chain; 200-4 Chain Size; Riveted; 2-1/2" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
INVENTORY
Available to order