Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
7 Items found
BrandTSUBAKIChain Size2040Hub TypeA-No HubMounting MethodRough Bore
TSUBAKI
2040A23H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2040 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.94" Outside Diameter; 3.706" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
2040A25H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2040 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.26" Outside Diameter; 4.021" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
2040A24H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2040 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.1" Outside Diameter; 3.864" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
2040A28 ROLLER CHAIN SPROCKET ; STOCK BORE 5/8" PLATE TYPE
Roller Chain Sprocket; 2040 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.74" Outside Diameter; 4.494" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
TSUBAKI 2040A120
Roller Chain Sprocket; 2040 Chain; 120 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Global stock (6.0)