TSUBAKI
2042A26H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2042 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.84" Outside Diameter; 8.296" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
2042A18H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2042 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.27" Outside Diameter; 5.759" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
2042A22H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2042 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.56" Outside Diameter; 7.027" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
2042A21H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2042 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.24" Outside Diameter; 6.71" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
2042A17H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2042 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.95" Outside Diameter; 5.442" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #