TSUBAKI
2042B14H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 2042 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.98" Outside Diameter; 4.494" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
2042B15H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 2042 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.3" Outside Diameter; 4.81" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
NOT AVAILABLE IN US
Roller Chain Sprocket; 2042 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.24" Outside Diameter; 6.71" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
2042B19H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 2042 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.59" Outside Diameter; 6.076" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
2042B10H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 2042 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.68" Outside Diameter; 3.236" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #