TSUBAKI
A2052B10 30MM KW 2SS HT RLR CHAIN SPRKT ; 30MM BORE DIA 10 TEETH
Roller Chain Sprocket; 30MM Bore; 2052 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 116.84MM Outside Diameter; 102.75MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 31.75MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
HA2052B12F X 1-1/4IN 5/16 KW 2SS SPKT
Roller Chain Sprocket; 1-1/4" Bore; 2052 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 5.42" Outside Diameter; 4.83" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
2052B17 X 1-1/4IN STD KW SPROCKET
Roller Chain Sprocket; 1-1/4" Bore; 2052 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.44" Outside Diameter; 6.803" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #