Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
59 Items found
BrandTSUBAKIChain Size2080
TSUBAKI
NOT AVAILABLE IN US
Roller Chain Sprocket; 2080 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.48" Outside Diameter; 8.988" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
2080A20H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2080 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.91" Outside Diameter; 6.472" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
2080B14F X 2 KW SS ; POR MTO SPROCKET
Roller Chain Sprocket; 2" Bore; 2080 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 4.98" Outside Diameter; 4.61" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
INVENTORY
Available to order
TSUBAKI
TSUBAKI RF2080S-HP-1-RP
Roller Chain; 2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Hollow Pin Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 29/32" Plate Height; Straight; 5/16" Pin Diameter
INVENTORY
Available to order
TSUBAKI
2080B20H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 2080 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.91" Outside Diameter; 6.472" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order