Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
BrandTSUBAKIChain Size2080-2Hub TypeB-Hub One Side
TSUBAKI
HC2080VRP-10T ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2080-2 Chain; 10 Teeth; 2 Row of Teeth; Hardened Teeth; 7.36" Outside Diameter; 6.472" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
HC2080B23 X 1-15/16 CHAIN SPROCKET ; 7.87" OD 1-5/8" LTB 2" P STEEL
Roller Chain Sprocket; 1-15/16" Bore; 2080-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 7.88" Outside Diameter; 7.413" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order