TSUBAKI
2082A16H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2082 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 11-1/4" Outside Diameter; 10.252" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
HA2082B16F X 1-7/16 KW2SS SPROCKET
Roller Chain Sprocket; 1-7/16" Bore; 2082 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 11-1/4" Outside Diameter; 10.252" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
2082B16H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Roller Chain Sprocket; 2082 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 11-1/4" Outside Diameter; 10.252" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #