TSUBAKI
20BB52 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 20B-1 Chain; 52 Teeth; 1 Row of Teeth; Hardened Teeth; 543.941MM Outside Diameter; 525.85MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
20BB41 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 20B-1 Chain; 41 Teeth; 1 Row of Teeth; Hardened Teeth; 432.587MM Outside Diameter; 414.77MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
20BB36 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 20B-1 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 381.965MM Outside Diameter; 364.29MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
20BB37 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 20B-1 Chain; 37 Teeth; 1 Row of Teeth; Hardened Teeth; 392.074MM Outside Diameter; 374.38MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
20BB35 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 20B-1 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 371.831MM Outside Diameter; 354.2MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #