Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3 Items found
BrandTSUBAKIChain Size20B-1Number of Teeth18
TSUBAKI
H20A18 X 30MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Roller Chain Sprocket; 20B-1 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 199.111MM Outside Diameter; 182.84MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
20B18Z KM50072237G50 SPROCKET ; 20B18 75MM W/6009-2RS BRGS + SNAP RING
Roller Chain Sprocket; 20B-1 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 199.111MM Outside Diameter; 182.84MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
20BA18 ; POR SB 30MM HARDENED SPROCKET
Roller Chain Sprocket; 20B-1 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 199.111MM Outside Diameter; 182.84MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order