TSUBAKI
32A-21 ; POR ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 32B-1 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 367.538MM Outside Diameter; 340.84MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
32BA42 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 32B-1 Chain; 42 Teeth; 1 Row of Teeth; Hardened Teeth; 708.355MM Outside Diameter; 679.78MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
32BA35 ; POR SPROCKET SB 1 3/8IN
Roller Chain Sprocket; 32B-1 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
32BA45 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 32B-1 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 756.971MM Outside Diameter; 728.25MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
32BA23 ; POR SB 40MM HARDENED SPROCKET
Roller Chain Sprocket; 32B-1 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 400.101MM Outside Diameter; 373.07MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #