Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
9 Items found
BrandTSUBAKIChain Size32B-1Hub TypeB-Hub One Side
TSUBAKI
32BB38 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 32B-1 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 643.545MM Outside Diameter; 615.17MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
32BB33 ; POR SPROCKET SB 1 3/8IN
Roller Chain Sprocket; 32B-1 Chain; 33 Teeth; 1 Row of Teeth; Hardened Teeth; B-Hub One Side; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
32BB32 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 32B-1 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 546.252MM Outside Diameter; 518.28MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
32BB31 ; POR SPROCKET SB 1 3/8IN
Roller Chain Sprocket; 32B-1 Chain; 31 Teeth; 1 Row of Teeth; Hardened Teeth; B-Hub One Side; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
32BB35 ; POR SPROCKET SB 1 3/8IN
Roller Chain Sprocket; 32B-1 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; B-Hub One Side; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #
INVENTORY
Available to order