Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
78 Items found
BrandTSUBAKIChain Size32B-1Mounting MethodRough Bore
TSUBAKI
32BA42 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 32B-1 Chain; 42 Teeth; 1 Row of Teeth; Hardened Teeth; 708.355MM Outside Diameter; 679.78MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
32BA45 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 32B-1 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 756.971MM Outside Diameter; 728.25MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
32BB38 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 32B-1 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 643.545MM Outside Diameter; 615.17MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
32BA9 ; POR SB 1-3/8IN HARDENED SPROCKET
Roller Chain Sprocket; 32B-1 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 169MM Outside Diameter; 148.5MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
32BA49 ; POR SPROCKET SB 1 3/8IN
Roller Chain Sprocket; 32B-1 Chain; 49 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order