TSUBAKI
H35BTL26 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 26T TAPERLOCK W/HT
Roller Chain Sprocket; 35 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 3.314" Outside Diameter; 3.111" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H35JA26 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 26T B-STYLE W/HT
Roller Chain Sprocket; 35 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 3.314" Outside Diameter; 3.111" Pitch Diameter; B-Hub One Side; Bushed Mount; JA Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
35H26 ; POR SPLIT TAPER SPKT H1 BUSHING HARDENED
Roller Chain Sprocket; 35 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 3.314" Outside Diameter; 3.111" Pitch Diameter; B-Hub One Side; Bushed Mount; H1 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #