TSUBAKI
H35B30F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Roller Chain Sprocket; 3/4" Bore; 35 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.793" Outside Diameter; 3.588" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H35B30F X 1-1/4 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-1/4" Bore; 35 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.793" Outside Diameter; 3.588" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
椿本 RS35-1B30TQ-H030N-J08D2M06 ; 齿轮/齿轮
Roller Chain Sprocket; 30MM Bore; 35 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 96.342MM Outside Diameter; 91.135MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
H35B30F X 1-3/16 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-3/16" Bore; 35 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.793" Outside Diameter; 3.588" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H35B30F X 1 ROLLER CHAIN SPROCKET ; 3/8" P 30T 1" BORE 1 STRAND
Roller Chain Sprocket; 1" Bore; 35 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.793" Outside Diameter; 3.588" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #