TSUBAKI
H40A15 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 15T A-PLATE W/HT
Roller Chain Sprocket; 40 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 2.652" Outside Diameter; 2.405" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H40B15F X 1/2 W/KW 2SS SPROCKET ; 15 TEETH #40 CHAIN 1/2"BORE W/KWY
Roller Chain Sprocket; 1/2" Bore; 40 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 2.652" Outside Diameter; 2.405" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H40B15F X 1-1/8 ROLLER CHAIN SPROCKET ; 1/2" P 15T HT 1-1/8" BORE
Roller Chain Sprocket; 1-1/8" Bore; 40 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.652" Outside Diameter; 2.405" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
DS40A15H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 15T DBL SGL W/HT
Roller Chain Sprocket; 40 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 2.652" Outside Diameter; 2.405" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
H40B15SSX 1IN KW 2SS CHAIN SPROCKET ; 40 ANSI 15 TEETH 1" BORE W/HT
Roller Chain Sprocket; 1" Bore; 40 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 2.652" Outside Diameter; 2.405" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
BDI #