TSUBAKI
D40B14H X 1 KW 2SS SPROCKET ; 1" BORE
Roller Chain Sprocket; 1" Bore; 40-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 2.49" Outside Diameter; 2.247" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
HD40B14F 1-1/8 ROLLER CHAIN SPROCKET ; 1/2" P 18T 1-1/8" BORE HARDENED
Roller Chain Sprocket; 1-1/8" Bore; 40-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 2.49" Outside Diameter; 2.247" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D40B14H X 1-1/8 KW 2SS CHN SPROCKET ; DOUBLE 40CHAIN 14T
Roller Chain Sprocket; 1-1/8" Bore; 40-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 2.49" Outside Diameter; 2.247" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #