TSUBAKI
D40B15H X 25MM KW SS CHN SPROCKET ; 40CHAIN 15T
Roller Chain Sprocket; 25MM Bore; 40-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 67.361MM Outside Diameter; 61.08MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D40B15H X 1IN STD KW 2SS RLR CHN SPRKT ; 40CHAIN 15T
Roller Chain Sprocket; 1" Bore; 40-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 2.652" Outside Diameter; 2.405" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #