TSUBAKI
D40B25X45MM NKW 2SS SPROCKET ; SS ARE 120 DEGREES APART
Roller Chain Sprocket; 45MM Bore; 40-2 Chain; 25 Teeth; 2 Row of Teeth; No Hardened Teeth; 108.153MM Outside Diameter; 101.33MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D40B16H X 1IN 1/4IN KW 2SS CHN SPROCKET ; 40 ANSI 16 TEETH 1" BORE
Roller Chain Sprocket; 1" Bore; 40-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 2.814" Outside Diameter; 2-9/16" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
D40B20H X 1-1/4 KW 2SS CHAIN SPROCKET ; 40 ANSI 20 TEETH 1-1/4" BORE
Roller Chain Sprocket; 1-1/4" Bore; 40-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D40B14H X 1 KW 2SS SPROCKET ; 1" BORE
Roller Chain Sprocket; 1" Bore; 40-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 2.49" Outside Diameter; 2.247" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D40B18HX30MM 8X3.3MM KW 2SS SPROCKET ; FINISHED BORE 18 TEETH 30MM BORE
Roller Chain Sprocket; 30MM Bore; 40-2 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 79.654MM Outside Diameter; 73.127MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #