TSUBAKI
D40B10ZH PB MTO SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 40-2 Chain; 10 Teeth; 2 Row of Teeth; Hardened Teeth; 1.839" Outside Diameter; 1.618" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D40B10ZH 20MM MTO SPROCKET ; PER DRAWING W/HT
Roller Chain Sprocket; 20MM Bore; 40-2 Chain; 10 Teeth; 2 Row of Teeth; Hardened Teeth; 46.711MM Outside Diameter; 41.1MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #