Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
221 Items found
BrandTSUBAKIChain Size40-2
TSUBAKI
40-2 RIV X 372P INCL C/L ROLLER CHAIN
Roller Chain; 40-2 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
INVENTORY
Available to order
TSUBAKI
D40B30H ROLLER CHAIN SPROCKET ; NO.40-2 CHAIN 1/2"P 30T B-STYLE DBL W/HT
Roller Chain Sprocket; 40-2 Chain; 30 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
D40Q45 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 40-2 Chain; 45 Teeth; 2 Row of Teeth; Hardened Teeth; 7.45" Outside Diameter; 7.168" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
D40B52 SPROCKET ; SB 15/16"
Roller Chain Sprocket; 40-2 Chain; 52 Teeth; 2 Row of Teeth; Hardened Teeth; 8.566" Outside Diameter; 8-9/32" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
RS40H-LMD-2-CL CONNECTING LINK ; .5IN CHAIN PITCH 2 STRAND HEAVY
Chain Link; 40-2 Chain Size; Spring Clip; 1/2" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
BDI #
INVENTORY
Available to order