Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
308 Items found
BrandTSUBAKIChain Size41Hub TypeB-Hub One Side
TSUBAKI
H41B32F X 5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 5/8" Bore; 41 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 5.376" Outside Diameter; 5.101" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
41BTL26 ; POR TL SPKT 1610 HARDENED
Roller Chain Sprocket; 41 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 4.418" Outside Diameter; 4.148" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
41BTL28 ; POR TL SPKT 1610 HARDENED
Roller Chain Sprocket; 41 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 4.738" Outside Diameter; 4.465" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
41B96 ; POR SPROCKET SB 1IN
Roller Chain Sprocket; 41 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 15.573" Outside Diameter; 15.282" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
41B80 SPROCKET ; SB 1"
Roller Chain Sprocket; 41 Chain; 80 Teeth; 1 Row of Teeth; Hardened Teeth; 13.026" Outside Diameter; 12.736" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order