TSUBAKI
D50B19Z007 HT SPROCKET ; 4.121" OD X 1-3/4" LTB X 5/8" P STEEL
Roller Chain Sprocket; 50-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 4.121" Outside Diameter; 3.798" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
HD50B14 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 50-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 3.113" Outside Diameter; 2.809" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D50B74ZH X 45MM 14MM KW 2SS SPROCKET ; 5/8" PITCH 45MM BORE 74-TEETH
Roller Chain Sprocket; 45MM Bore; 50-2 Chain; 74 Teeth; 2 Row of Teeth; Hardened Teeth; 383.235MM Outside Diameter; 374.04MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
HD50B13 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 50-2 Chain; 13 Teeth; 2 Row of Teeth; Hardened Teeth; 2.911" Outside Diameter; 2.612" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D50B30H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 50-2 Chain; 30 Teeth; 2 Row of Teeth; Hardened Teeth; 6.321" Outside Diameter; 5.979" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #