TSUBAKI
D50B60 SPROCKET ; SB 1 1/4"
Roller Chain Sprocket; 50-2 Chain; 60 Teeth; 2 Row of Teeth; Hardened Teeth; 12.301" Outside Diameter; 11.942" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D50A60 SPROCKET ; SB 15/16"
Roller Chain Sprocket; 50-2 Chain; 60 Teeth; 2 Row of Teeth; Hardened Teeth; 12.301" Outside Diameter; 11.942" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D50Q60 SPLIT TAPER SPROCKET
Roller Chain Sprocket; 50-2 Chain; 60 Teeth; 2 Row of Teeth; Hardened Teeth; 12.301" Outside Diameter; 11.942" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D50CTL60H-2517 ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 50-2 Chain; 60 Teeth; 2 Row of Teeth; No Hardened Teeth; 12.301" Outside Diameter; 11.942" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 2517 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #