TSUBAKI
DS60A14H X 1-1/2 3/8 KW SS SPROCKET ; 3.74" OD X 1-15/16" LTB X 3/4" P STEEL
Roller Chain Sprocket; 1-1/2" Bore; 60 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
DS60A14H ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 14T DBL SGL W/HT
Roller Chain Sprocket; 60 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #