TSUBAKI
HA60A42 SPROCKET PER DRAWING 294405 ; 42T FOR NUMBER 60 CHAIN 3/4" PITCH
Roller Chain Sprocket; 60 Chain; 42 Teeth; 1 Row of Teeth; Hardened Teeth; 10.458" Outside Diameter; 10.037" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
60A42H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 60 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.458" Outside Diameter; 10.037" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
60A42 MOD TO DRW A-294405 RLR CHN SPRKT
Roller Chain Sprocket; 60 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.458" Outside Diameter; 10.037" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
BDI #