TSUBAKI
H60BTL11 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 11T TAPERLOCK W/HT
Roller Chain Sprocket; 60 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 3.005" Outside Diameter; 2.663" Pitch Diameter; B-Hub One Side; Bushed Mount; 1008 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H60B11F X 1-1/4 ROLLER CHAIN SPROCKET ; FINISHED BORE 60 CHAIN 11 TEETH B-HUB
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.005" Outside Diameter; 2.663" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H60B11F X 1-1/8 ROLLER CHAIN SPROCKET ; 60 CHN 11 TEETH TYPE B 1-1/8IN FIN BORE
Roller Chain Sprocket; 1-1/8" Bore; 60 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.005" Outside Diameter; 2.663" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
60B11H X 1 FINISHED BORE SPROCKET ; 3IN OD X 1.25IN LTB X 3/4IN P STEEL
Roller Chain Sprocket; 1" Bore; 60 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 3.005" Outside Diameter; 2.663" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
60B11H X 1-1/4 FINISHED BORE SPROCKET ; 3IN OD X 1.25IN LTB X 3/4IN P STEEL
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 3.005" Outside Diameter; 2.663" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #