Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
26 Items found
BrandTSUBAKIChain Size60Hub TypeB-Hub One SideNumber of Teeth21
TSUBAKI
H60B21F X 1-1/4 ROLLER CHAIN SPROCKET ; 60 CHAIN 21 TEETH TYPE B 1-1/4IN BORE
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.426" Outside Diameter; 5.033" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
H60BS21 X 1 FULLY SPLIT CHAIN SPROCKET ; 5.43" OD X 1.25" LTB X 0.75" P STEEL
Roller Chain Sprocket; 1" Bore; 60 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 5.426" Outside Diameter; 5.033" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
H60B21 X 40MM 12X3.3MM KW 2SS SPROCKET ; 60 ANSI 21 TEETH 1 SS AT 120DEG
Roller Chain Sprocket; 40MM Bore; 60 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 137.82MM Outside Diameter; 127.838MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
H60B21F X 25MM CHAIN SPROCKET
Roller Chain Sprocket; 25MM Bore; 60 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 137.82MM Outside Diameter; 127.838MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
H60SDS21 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 21T QD-BUSH W/HT
Roller Chain Sprocket; 60 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 5.426" Outside Diameter; 5.033" Pitch Diameter; B-Hub One Side; Bushed Mount; SDS Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order