TSUBAKI
H60B14X40MM 12X3.3MM KW 2SS SPROCKET ; 14T (1)SS OVER KW(1)SS AT 120D W/HT
Roller Chain Sprocket; 40MM Bore; 60 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 94.894MM Outside Diameter; 85.623MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
H60B14F X 1-3/16 ROLLER CHAIN SPROCKET ; 60 CHAIN 14 TEETH TYPE B 1-3/16IN BORE
Roller Chain Sprocket; 1-3/16" Bore; 60 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H60B14F X 1-1/4 5/16 KW 2SS SPROCKET ; 3.74" OD X 1.25" LTB X 3/4" P STEEL
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
DS60A14H X 1-1/2 3/8 KW SS SPROCKET ; 3.74" OD X 1-15/16" LTB X 3/4" P STEEL
Roller Chain Sprocket; 1-1/2" Bore; 60 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
H60BTL14 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 14T TAPERLOCK W/HT
Roller Chain Sprocket; 60 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; B-Hub One Side; Bushed Mount; 1210 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #