TSUBAKI
H60B30F X 1-3/16 SPROCKET
Roller Chain Sprocket; 1-3/16" Bore; 60 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H60B30F X 1-5/8 SPROCKET
Roller Chain Sprocket; 1-5/8" Bore; 60 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
60B30X40MM 12X3.3MM KW 2SS SPROCKET ; AT 120DEG
Roller Chain Sprocket; 40MM Bore; 60 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 192.684MM Outside Diameter; 182.25MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
60A30SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Roller Chain Sprocket; 60 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
BDI #
TSUBAKI
60B30H X 1-15/16 SPROCKET ; 7.586" OD X 1-1/2" LTB X 3/4" P STEEL
Roller Chain Sprocket; 1-15/16" Bore; 60 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #