Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17 Items found
BrandTSUBAKIChain Size60Number of Teeth33
TSUBAKI
H60Q33 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 33 TEETH MPB
Roller Chain Sprocket; 60 Chain; 33 Teeth; 1 Row of Teeth; Hardened Teeth; 8.305" Outside Diameter; 7.89" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
60B33FH X 1-15/16 ROLLER CHAIN SPROCKET ; 3/4" P 33T 1-15/16" BORE W/HT
Roller Chain Sprocket; 1-15/16" Bore; 60 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.305" Outside Diameter; 7.89" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
60B33FH X 1-1/8 ROLLER CHAIN SPROCKET ; 3/4" P 33T 1-1/8" BORE W/HARDENED TEETH
Roller Chain Sprocket; 1-1/8" Bore; 60 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.305" Outside Diameter; 7.89" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
60B33FH X 1-7/16 ROLLER CHAIN SPROCKET ; 3/4" P 33T 1-7/16" BORE W/HARDENED TEETH
Roller Chain Sprocket; 1-7/16" Bore; 60 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.305" Outside Diameter; 7.89" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
H60B33F X 1-3/4 ROLLER CHAIN SPROCKET ; 3/4" P 33T 1-3/4" BORE W/HARDENED TEETH
Roller Chain Sprocket; 1-3/4" Bore; 60 Chain; 33 Teeth; 1 Row of Teeth; Hardened Teeth; 8.305" Outside Diameter; 7.89" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order