Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5 Items found
BrandTSUBAKIChain Size60-2Number of Teeth26
TSUBAKI
D60Q26 ; POR SPLIT TAPER SPKT Q1 BUSHING HARDENED
Roller Chain Sprocket; 60-2 Chain; 26 Teeth; 2 Row of Teeth; Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
D60B26H X 1-1/2 SPROCKET ; 6.627" OD X 2-1/8" LTB X 3/4" P STEEL
Roller Chain Sprocket; 1-1/2" Bore; 60-2 Chain; 26 Teeth; 2 Row of Teeth; Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
HD60B26ZF X 3-1/8 KW 2SS SPROCKET ; HEAT TREAT
Roller Chain Sprocket; 3-1/8" Bore; 60-2 Chain; 26 Teeth; 2 Row of Teeth; Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
D60B26H ROLLER CHAIN SPROCKET ; NO.60-2 CHAIN 3/4"P 26T B-STYLE DBL W/HT
Roller Chain Sprocket; 60-2 Chain; 26 Teeth; 2 Row of Teeth; Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
D60A26 ; POR SB HARDENED SPROCKET
Roller Chain Sprocket; 60-2 Chain; 26 Teeth; 2 Row of Teeth; Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order