TSUBAKI
T60P15 SPLIT TAPER SPROCKET ; P2 BUSHING HARDENED
Roller Chain Sprocket; 60-3 Chain; 15 Teeth; 3 Row of Teeth; Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; B-Hub One Side; Bushed Mount; P2 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
T60P14 SPLIT TAPER SPROCKET ; NOT USED FOR P1-1L BUSH
Roller Chain Sprocket; 60-3 Chain; 14 Teeth; 3 Row of Teeth; Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; B-Hub One Side; Bushed Mount; P2 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
T60Q18 ; POR SPLIT TAPER SPKT Q2 BUSHING HARDENED
Roller Chain Sprocket; 60-3 Chain; 18 Teeth; 3 Row of Teeth; Hardened Teeth; 4-45/64" Outside Diameter; 4.319" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #