TSUBAKI
78A19H ROLLER CHAIN SPROCKET ; 2.069" P 19T A PLATE 1-1/2" MPB W/HT
Roller Chain Sprocket; 78 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 15.85" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
78A12H ROLLER CHAIN SPROCKET ; 2.069" P 12T A PLATE 1-1/4" MPB W/HT
Roller Chain Sprocket; 78 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 10.08" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
78A15H ROLLER CHAIN SPROCKET ; 2.069" P 15T A PLATE 1-1/2" MPB W/HT
Roller Chain Sprocket; 78 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 12.55" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
78A11H ROLLER CHAIN SPROCKET ; 2.069" P 11T A PLATE 1-1/4" MPB W/HT
Roller Chain Sprocket; 78 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 9.26" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
78A10 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 78 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 8.44" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #