TSUBAKI
78B11 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 78 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 9.26" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
78A19H ROLLER CHAIN SPROCKET ; 2.069" P 19T A PLATE 1-1/2" MPB W/HT
Roller Chain Sprocket; 78 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 15.85" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
78B20 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 78 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 16.676" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
78C8H ROLLER CHAIN SPROCKET ; 2.069" P 8T C HUB .938" MPB
Roller Chain Sprocket; 78 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.299" Outside Diameter; 6.818" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
78B13 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 78 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 10.9" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #