TSUBAKI
H80A12 15/16 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 12T A-PLATE W/HT
Roller Chain Sprocket; 80 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 4.332" Outside Diameter; 3.864" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
HA80A12 X 1-3/4 SPROCKET ; SIZE 80 A-STYLE 12 TEETH X 1-3/4 BORE
Roller Chain Sprocket; 1-3/4" Bore; 80 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 4.332" Outside Diameter; 3.864" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #