TSUBAKI
H80B30 X 50MM 14X3.8MM KW 2SS SPROCKET
Roller Chain Sprocket; 50MM Bore; 80 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 256.896MM Outside Diameter; 243MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
H80SF30 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 30T QD-BUSH W/HT
Roller Chain Sprocket; 80 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 10.114" Outside Diameter; 9.567" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
80B30 X 55MM 16X4.3MM KW 2SS SPKT ; (1)SS OVER KW (1)SS AT 120DEG
Roller Chain Sprocket; 55MM Bore; 80 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 256.896MM Outside Diameter; 243MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
H80B30F X 1-3/16 SPROCKET
Roller Chain Sprocket; 1-3/16" Bore; 80 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 10.114" Outside Diameter; 9.567" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
80B30F-1F SPROCKET ; 1-3/8" KW 2SS
Roller Chain Sprocket; 1-3/8" Bore; 80 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 10.114" Outside Diameter; 9.567" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #