TSUBAKI
H80B14 DWG PCB040115-13-4 CHAIN SPROCKET ; 55MM THRU BORE PER DWG
Roller Chain Sprocket; 80 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 4.981" Outside Diameter; 4.494" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
BDI #
TSUBAKI
H80A14 15/16 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 14T A-PLATE W/HT
Roller Chain Sprocket; 80 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 4.981" Outside Diameter; 4.494" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
80B14SS X 1 RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 80 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.981" Outside Diameter; 4.494" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
BDI #
TSUBAKI
DS80A14H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 14T DBL SGL W/HT
Roller Chain Sprocket; 80 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 4.981" Outside Diameter; 4.494" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
H80B14 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 14T B-STYLE W/HT
Roller Chain Sprocket; 80 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 4.981" Outside Diameter; 4.494" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #