Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
42 Items found
BrandTSUBAKIChain Size80Number of Teeth20
TSUBAKI
H80BS20 X 1-7/16 SPROCKET
Roller Chain Sprocket; 1-7/16" Bore; 80 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
H80B20F X 1-7/16 ROLLER CHAIN SPROCKET ; 80 CHN 20 TEETH TYPE B 1-7/16IN FIN BORE
Roller Chain Sprocket; 1-7/16" Bore; 80 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
H80B20F X 1 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1" Bore; 80 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
H80B20F X 1-1/2 ROLLER CHAIN SPROCKET ; 1" P 20T 1-1/2" BORE
Roller Chain Sprocket; 1-1/2" Bore; 80 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
H80B20F X 1-5/8 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-5/8" Bore; 80 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order