TSUBAKI
HD80B23 X 1-7/8 RLR CHAIN SPROCKET ; 80 CHAIN 23 TEETH 2 STRD 1-7/8IN BORE
Roller Chain Sprocket; 1-7/8" Bore; 80-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 7.876" Outside Diameter; 7-11/32" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D80B23H X 1-15/16 SPROCKET ; 1" PITCH 1-15/16" BORE 23-TEETH
Roller Chain Sprocket; 1-15/16" Bore; 80-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 7.876" Outside Diameter; 7-11/32" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D80R23 ; POR SPLIT TAPER SPKT R1 BUSHING HARDENED
Roller Chain Sprocket; 80-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 7.876" Outside Diameter; 7-11/32" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
HD80B23 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 80-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 7.876" Outside Diameter; 7-11/32" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
HD80B23 X 2-3/8 RLR CHAIN SPROCKET ; 80 CHAIN 23 TEETH 2 STRD 2-3/8IN BORE
Roller Chain Sprocket; 2-3/8" Bore; 80-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 7.876" Outside Diameter; 7-11/32" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #