TSUBAKI
D80B15H X 1-3/4 KW 2SS CHAIN SPROCKET ; 5.3" OD X 2-1/2" LTB X 1" P STEEL
Roller Chain Sprocket; 1-3/4" Bore; 80-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 5.304" Outside Diameter; 4.81" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D80B15H DOUBLE SPROCKET
Roller Chain Sprocket; 80-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 5.304" Outside Diameter; 4.81" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D80Q15 SPLIT TAPER SPROCKET ; Q2 BUSHING HARDENED
Roller Chain Sprocket; 80-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 5.304" Outside Diameter; 4.81" Pitch Diameter; B-Hub One Side; Bushed Mount; Q2 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D80B15H X 2-1/4 ROLLER CHAIN SPROCKET ; 5.3" OD X 2-1/2" LTB X 1" P STEEL
Roller Chain Sprocket; 2-1/4" Bore; 80-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 5.304" Outside Diameter; 4.81" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D80B15H X 1-5/8 KW RLR CHAIN SPROCKET ; 1-5/8" BORE DIA 15 TEETH
Roller Chain Sprocket; 1-5/8" Bore; 80-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 5.304" Outside Diameter; 4.81" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #