TSUBAKI
80-2 RIV 30FT ROLLER CHAIN ; 30FT/BOX
Roller Chain; 80-2 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
TSUBAKI
D80SF30H X 1.9375 CHAIN SPROCKET ; 10.1IN OD X 1.2IN LTB X 1IN P STEEL
Roller Chain Sprocket; 80-2 Chain; 30 Teeth; 2 Row of Teeth; Hardened Teeth; 10.114" Outside Diameter; 9.567" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D80B22H X 60MM 18X4.4MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120DEG
Roller Chain Sprocket; 60MM Bore; 80-2 Chain; 22 Teeth; 2 Row of Teeth; Hardened Teeth; 191.897MM Outside Diameter; 178.48MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
RS80H-LMD-2-OL OFFSET LINK
Chain Link; 80-2 Chain Size; Cottered; 1" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
TSUBAKI
D80B32H X 1-15/16 ROLLER CHAIN SPROCKET ; 10.75" OD X 3" LTB X 1" P STEEL
Roller Chain Sprocket; 1-15/16" Bore; 80-2 Chain; 32 Teeth; 2 Row of Teeth; Hardened Teeth; 10.753" Outside Diameter; 10.202" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #