Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
11 Items found
BrandTSUBAKIChain Size80-6Roller Diameter - Millimeter15.875
TSUBAKI
80-SUPER-6-CL ; POR CONNECTING LINK
Chain Link; 80-6 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
INVENTORY
Available to order
TSUBAKI
80-6 COT 10FT ROLLER CHAIN ; 10/BOX
Roller Chain; 80-6 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
80-EN-6-CL ; POR CONNECTING LINK
Chain Link; 80-6 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
INVENTORY
Available to order
TSUBAKI
80-6DF RIV 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 80-6 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
INVENTORY
Available to order
TSUBAKI
80-6 RIV X 146P INCL C/L ROLLER CHAIN ; 80 ANSI 1" PITCH 6 STRAND
Roller Chain; 80-6 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
INVENTORY
Available to order